

€24.36/ pieceexcl. VAT
€29.48incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.36 | - |
10+ | €18.09 | 25.74% |
25+ | €16.00 | 34.32% |
50+ | €14.46 | 40.64% |
100+ | €12.22 | 49.84% |
200+ | €10.89 | 55.30% |
500+ | €9.88 | 59.44% |
1000+ | €9.14 | 62.48% |
2500+ | €7.22 | 70.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® T |
Type | TWA-04 |
Size | 12 |
Material | Zinc |
Width | 27 mm |
Height | 13 mm |
Length | 34 mm |