

€20.03/ pieceexcl. VAT
€24.24incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.03 | - |
10+ | €14.84 | 25.90% |
25+ | €13.11 | 34.54% |
50+ | €11.86 | 40.80% |
100+ | €10.07 | 49.72% |
200+ | €9.75 | 51.33% |
500+ | €9.31 | 53.51% |
1000+ | €8.91 | 55.50% |
2500+ | €7.01 | 64.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® T |
Type | TWA-04 |
Size | 9 |
Material | Zinc |
Width | 20 mm |
Height | 10 mm |
Length | 29 mm |