IGUS

IGUS drylin® T Miniature guide carriage TW-04 TW-04-07-LLZ

  • ERIKS:13570420
Image 1
Save to list

€15.20/ pieceexcl. VAT

€18.39incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.20

-

10+

€12.18

19.88%

25+

€11.32

25.50%

50+

€9.71

36.12%

100+

€9.29

38.88%

200+

€8.95

41.12%

500+

€7.52

50.50%

1000+

€6.90

54.62%

2500+

€5.93

61.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® T
Type
TWA-04
Size
7
Material
Zinc
Width
17 mm
Height
8 mm
Length
23 mm