

€15.20/ pieceexcl. VAT
€18.39incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.20 | - |
10+ | €12.18 | 19.88% |
25+ | €11.32 | 25.50% |
50+ | €9.71 | 36.12% |
100+ | €9.29 | 38.88% |
200+ | €8.95 | 41.12% |
500+ | €7.52 | 50.50% |
1000+ | €6.90 | 54.62% |
2500+ | €5.93 | 61.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® T |
Type | TWA-04 |
Size | 7 |
Material | Zinc |
Width | 17 mm |
Height | 8 mm |
Length | 23 mm |