

€67.64/ pieceexcl. VAT
€81.84incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €67.64 | - |
10+ | €60.57 | 10.45% |
25+ | €56.51 | 16.46% |
50+ | €53.54 | 20.84% |
100+ | €51.62 | 23.68% |
200+ | €49.86 | 26.29% |
500+ | €48.56 | 28.20% |
1000+ | €24.28 | 64.10% |
2500+ | €23.83 | 64.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® T |
Type | TWA-01 |
Size | 20 |
Material | Aluminium |
Width | 63 mm |
Height | 30 mm |
Length | 81 mm |