

€81.17/ pieceexcl. VAT
€98.22incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €81.17 | - |
10+ | €72.68 | 10.46% |
25+ | €67.81 | 16.46% |
50+ | €64.26 | 20.83% |
100+ | €61.96 | 23.67% |
200+ | €59.83 | 26.29% |
500+ | €58.25 | 28.23% |
1000+ | €56.98 | 29.80% |
2500+ | €55.92 | 31.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® T |
Type | TW-12 |
Size | 20 |
Material | Aluminium |
Width | 63 mm |
Height | 30 mm |
Length | 72 mm |