

€79.04/ pieceexcl. VAT
€95.64incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €79.04 | - |
10+ | €70.51 | 10.79% |
25+ | €65.57 | 17.04% |
50+ | €61.96 | 21.61% |
100+ | €59.51 | 24.71% |
200+ | €57.36 | 27.43% |
500+ | €55.73 | 29.50% |
1000+ | €54.32 | 31.27% |
2500+ | €53.22 | 32.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® T |
Type | TW-12 |
Size | 15 |
Material | Aluminium |
Width | 47 mm |
Height | 24 mm |
Length | 63 mm |