

€78.41/ pieceexcl. VAT
€94.88incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €78.41 | - |
10+ | €70.21 | 10.47% |
25+ | €65.51 | 16.45% |
50+ | €62.09 | 20.81% |
100+ | €59.83 | 23.70% |
200+ | €57.80 | 26.29% |
500+ | €56.32 | 28.18% |
1000+ | €55.01 | 29.85% |
2500+ | €54.00 | 31.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® T |
Type | TW-02 |
Size | 30 |
Material | Aluminium |
Width | 90 mm |
Height | 42 mm |
Length | 92 mm |