

€73.72/ pieceexcl. VAT
€89.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.72 | - |
10+ | €65.99 | 10.49% |
25+ | €61.60 | 16.44% |
50+ | €58.37 | 20.82% |
100+ | €56.18 | 23.79% |
200+ | €54.28 | 26.37% |
500+ | €52.86 | 28.30% |
1000+ | €51.68 | 29.90% |
2500+ | €42.26 | 42.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® T |
Type | TW-02 |
Size | 25 |
Material | Aluminium |
Width | 70 mm |
Height | 36 mm |
Length | 77 mm |