

€59.93/ pieceexcl. VAT
€72.52incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.93 | - |
10+ | €53.66 | 10.46% |
25+ | €50.05 | 16.49% |
50+ | €47.44 | 20.83% |
100+ | €45.73 | 23.68% |
200+ | €44.78 | 25.27% |
500+ | €30.84 | 48.54% |
1000+ | €29.72 | 50.41% |
2500+ | €29.15 | 51.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® T |
Type | TW-02 |
Size | 20 |
Material | Aluminium |
Width | 63 mm |
Height | 30 mm |
Length | 70 mm |