

€87.12/ pieceexcl. VAT
€105.42incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €87.12 | - |
10+ | €78.00 | 10.47% |
25+ | €72.79 | 16.44% |
50+ | €68.97 | 20.83% |
100+ | €66.46 | 23.71% |
200+ | €64.22 | 26.28% |
500+ | €62.53 | 28.22% |
1000+ | €61.12 | 29.84% |
2500+ | €60.00 | 31.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® T |
Type | TW-01 |
Size | 30 |
Material | Aluminium |
Width | 90 mm |
Height | 42 mm |
Length | 109 mm |