IGUS

IGUS drylin® N guide carriage installation size 40 iglidur® J sliding element - through holes NW-11-40

  • ERIKS:13570335
Image 1
Save to list

€11.70/ pieceexcl. VAT

€14.16incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.70

-

10+

€8.93

23.70%

25+

€7.41

36.69%

50+

€6.90

41.07%

100+

€6.12

47.73%

200+

€5.97

49.03%

500+

€5.83

50.16%

1000+

€5.81

50.32%

2500+

€5.76

50.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® N
Type
NW
Size
40
Width
23 mm
Height
9.5 mm
Length
52 mm