IGUS

IGUS drylin® N guide carriage installation size 27 iglidur® J200 sliding element - through holes NW-11-27-80

  • ERIKS:13570334
Image 1
Save to list

€12.37/ pieceexcl. VAT

€14.97incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.37

-

10+

€9.63

22.12%

25+

€9.16

25.96%

50+

€8.68

29.80%

100+

€7.56

38.86%

200+

€7.20

41.78%

500+

€6.97

43.63%

1000+

€6.90

44.24%

2500+

€6.80

45.01%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® N
Type
NW-11
Size
27
Width
14 mm
Height
9.5 mm
Length
80 mm