IGUS

IGUS drylin® N guide carriage installation size 27 iglidur® J200 sliding element - threaded bosses NW-12-27-80-LLY

  • ERIKS:13570360
Image 1
Save to list

€13.62/ pieceexcl. VAT

€16.48incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.62

-

10+

€10.79

20.78%

25+

€10.20

25.10%

50+

€9.63

29.29%

100+

€8.42

38.21%

200+

€7.68

43.65%

500+

€7.07

48.12%

1000+

€6.50

52.30%

2500+

€6.16

54.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® N
Type
NW-12
Size
27
Width
14 mm
Height
9.5 mm
Length
80 mm