

€22.69/ pieceexcl. VAT
€27.45incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.69 | - |
10+ | €18.20 | 19.77% |
25+ | €14.69 | 35.26% |
50+ | €14.23 | 37.27% |
100+ | €13.93 | 38.61% |
200+ | €11.78 | 48.07% |
500+ | €10.09 | 55.53% |
1000+ | €8.82 | 61.14% |
2500+ | €8.34 | 63.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | igubal® |
Type | EGFM-T |
Inner Diameter | 20 mm |
Width | 16 mm |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |