

€12.03/ pieceexcl. VAT
€14.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.03 | - |
10+ | €9.65 | 19.75% |
25+ | €7.18 | 40.28% |
50+ | €6.75 | 43.92% |
100+ | €6.50 | 45.97% |
200+ | €5.83 | 51.50% |
500+ | €5.42 | 54.98% |
1000+ | €5.13 | 57.35% |
2500+ | €4.73 | 60.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | igubal® |
Type | EGFM-T |
Inner Diameter | 12 mm |
Width | 10 mm |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |