

€7.70/ pieceexcl. VAT
€9.32incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.70 | - |
10+ | €7.45 | 3.21% |
25+ | €7.24 | 5.93% |
50+ | €6.94 | 9.88% |
100+ | €6.56 | 14.81% |
200+ | €6.31 | 18.02% |
500+ | €6.08 | 20.99% |
1000+ | €5.57 | 27.65% |
2500+ | €5.36 | 30.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | igubal® |
Type | SAM |
Inner Diameter | 20.2 mm |
Outer Diameter | 44 mm |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |