

€7.16/ pieceexcl. VAT
€8.66incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.16 | - |
10+ | €6.86 | 4.24% |
25+ | €6.69 | 6.63% |
50+ | €6.38 | 10.88% |
100+ | €5.99 | 16.45% |
200+ | €5.72 | 20.16% |
500+ | €5.49 | 23.34% |
1000+ | €4.98 | 30.50% |
2500+ | €4.79 | 33.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | igubal® |
Type | SAM |
Inner Diameter | 16.5 mm |
Outer Diameter | 36 mm |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |