

€6.35/ pieceexcl. VAT
€7.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.35 | - |
10+ | €5.91 | 6.89% |
50+ | €5.61 | 11.68% |
100+ | €5.19 | 18.26% |
200+ | €4.94 | 22.16% |
500+ | €4.71 | 25.75% |
1000+ | €4.20 | 33.83% |
2500+ | €4.01 | 36.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | igubal® |
Type | SAM |
Inner Diameter | 12.5 mm |
Outer Diameter | 30 mm |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |