

€5.57/ pieceexcl. VAT
€6.74incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.57 | - |
10+ | €5.09 | 8.53% |
50+ | €4.69 | 15.70% |
100+ | €4.37 | 21.50% |
200+ | €4.16 | 25.26% |
500+ | €3.82 | 31.40% |
1000+ | €3.23 | 41.98% |
2500+ | €2.79 | 49.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | igubal® |
Type | SAM |
Inner Diameter | 6.2 mm |
Outer Diameter | 16 mm |
Maintenance | Maintenance-free |
Sliding contact surface | igumid® G / iglidur® W300 |