
€13.60/ meterexcl. VAT
€16.46incl. VAT
Sold per: 0.001Min. order: 0.001
323.77 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYPRESS |
Series | 3TE |
Type | 3TE |
Code | 3TE-12 |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Hose ID (DN) | DN19 |
Outer Diameter | 29 mm |
Maximum operating pressure | 70 bar |
Maximum operating pressure | 7 MPa |
Maximum operating pressure | 1015 psi |
Minimum burst pressure | 280 bar |
Minimum burst pressure | 28 MPa |
Minimum burst pressure | 4088 psi |
Minimum bending radius | 130 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Weight | 0.625 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 854-3TE |
€5.48/ pieceexcl. VAT
€6.63incl. VAT
51 In stock - Estimated delivery date 09/11/2026