
€8.31/ meterexcl. VAT
€10.06incl. VAT
Sold per: 0.001Min. order: 0.001
576.02 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYPRESS |
Series | 3TE |
Type | 3TE |
Code | 3TE-06 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Hose ID (DN) | DN10 |
Outer Diameter | 18.5 mm |
Maximum operating pressure | 110 bar |
Maximum operating pressure | 11 MPa |
Maximum operating pressure | 1595 psi |
Minimum burst pressure | 440 bar |
Minimum burst pressure | 44 MPa |
Minimum burst pressure | 6424 psi |
Minimum bending radius | 70 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Weight | 0.352 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 854-3TE |
€2.32/ pieceexcl. VAT
€2.81incl. VAT
204 In stock - Estimated delivery date 06/11/2026