
€7.75/ meterexcl. VAT
€9.38incl. VAT
Sold per: 0.001Min. order: 0.001
429 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYPRESS |
Series | 3TE |
Type | 3TE |
Code | 3TE-05 |
Hose ID | 5/16" in |
Hose ID | 8 mm |
Hose ID (DN) | DN08 |
Outer Diameter | 16.9 mm |
Maximum operating pressure | 130 bar |
Maximum operating pressure | 13 MPa |
Maximum operating pressure | 1900 psi |
Minimum burst pressure | 520 bar |
Minimum burst pressure | 52 MPa |
Minimum burst pressure | 7592 psi |
Minimum bending radius | 55 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Weight | 0.305 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 854-3TE |
€5.11/ pieceexcl. VAT
€6.18incl. VAT
Estimated delivery date - 07/12/2026