
€11.25/ meterexcl. VAT
€13.61incl. VAT
Sold per: 0.001Min. order: 0.001
139.5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYPRESS |
Series | 2TE |
Type | 2TE |
Code | 2TE-12 |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Hose ID (DN) | DN19 |
Outer Diameter | 27 mm |
Maximum operating pressure | 45 bar |
Maximum operating pressure | 4.5 MPa |
Maximum operating pressure | 652 psi |
Minimum burst pressure | 180 bar |
Minimum burst pressure | 18 MPa |
Minimum burst pressure | 2628 psi |
Minimum bending radius | 110 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two layers of textile reinforcement |
Weight | 0.342 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 854-2TE |
€3.68/ pieceexcl. VAT
€4.45incl. VAT
Estimated delivery date - 01/02/2027