
€6.36/ meterexcl. VAT
€7.70incl. VAT
Sold per: 0.001Min. order: 0.001
704.5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYPRESS |
Series | 2TE |
Type | 2TE |
Code | 2TE-05 |
Hose ID | 5/16" in |
Hose ID | 8 mm |
Hose ID (DN) | DN08 |
Outer Diameter | 14.9 mm |
Maximum operating pressure | 68 bar |
Maximum operating pressure | 6.8 MPa |
Maximum operating pressure | 993 psi |
Minimum burst pressure | 272 bar |
Minimum burst pressure | 27.2 MPa |
Minimum burst pressure | 3971 psi |
Minimum bending radius | 50 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two layers of textile reinforcement |
Weight | 0.154 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 854-2TE |
€1.18/ pieceexcl. VAT
€1.43incl. VAT
563 In stock - Estimated delivery date 06/11/2026