
€6.14/ meterexcl. VAT
€7.43incl. VAT
Sold per: 0.001Min. order: 0.001
972 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYPRESS |
Series | 2TE |
Type | 2TE |
Code | 2TE-03 |
Hose ID | 3/16" in |
Hose ID | 4.8 mm |
Hose ID (DN) | DN05 |
Outer Diameter | 11.8 mm |
Maximum operating pressure | 80 bar |
Maximum operating pressure | 8 MPa |
Maximum operating pressure | 1170 psi |
Minimum burst pressure | 320 bar |
Minimum burst pressure | 32 MPa |
Minimum burst pressure | 4672 psi |
Minimum bending radius | 35 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two layers of textile reinforcement |
Weight | 0.118 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 854-2TE |
€3.31/ pieceexcl. VAT
€4.01incl. VAT
Estimated delivery date - 05/04/2027