

€141.12/ pieceexcl. VAT
€170.76incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | E |
Type | Tank |
Material | Steel |
Volume | 15 l |
Construction type | Square |
With cover | No |
€1.84/ pieceexcl. VAT
€2.23incl. VAT
4 In stock - Estimated delivery date 05/11/2026€3.92/ pieceexcl. VAT
€4.74incl. VAT
Estimated delivery date - 12/11/2026