

€116.35/ pieceexcl. VAT
€140.78incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | D |
Type | Tank |
Material | Steel |
Volume | 10 l |
Construction type | Square |
With cover | No |
Diameter | 200 |
€1.78/ pieceexcl. VAT
€2.15incl. VAT
2 In stock - Estimated delivery date 09/11/2026