

€319.15/ pieceexcl. VAT
€386.17incl. VAT
2 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type of valve | Double standard (for open center valve) |
Type adjustment | Screw |
Max. operating pressure | 350 bar |
Max. oilflow | 60 l/min |
Adjustment range | 120 - 230 bar |
Material | Aluminium |
Height | 45 |
Valve type | Parts in body |