HYDRONIT

HYDRONIT NG6 4/3 manual valve HD03D4 arretering

  • ERIKS:12584628
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€204.58/ pieceexcl. VAT

€247.54incl. VAT

1 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
4/3
Model
Conventional
Max. operating pressure
300 bar
Operation
Manual
Max. oilflow
30 l/min
Max. pressure on T
150 bar
Options
Detent