






€204.58/ pieceexcl. VAT
€247.54incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Version | Manifold mounting |
Size | NG6/Cetop 3 |
Type of valve | 4/3 |
Model | Conventional |
Max. operating pressure | 300 bar |
Operation | Manual |
Max. oilflow | 30 l/min |
Max. pressure on T | 150 bar |