HYDRONIT

HYDRONIT Motor 48VDC 3000W Ø114 MCDCH00021

  • ERIKS:14808953
Image 1
Save to list

€341.96/ pieceexcl. VAT

€413.77incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Size
114
Power
3 kW
Speed
3800 rpm
Voltage type
DC
Nominal rated voltage
48 V
Nominal current
70 A
Degree of protection (IP)
IP54
Insulation class acc. to IEC
F
Duty cycle
S2: 6 min, S3: 10% ED
with cooling fan
Yes
Weight
8.15 kg
Length
206 mm
Spare parts & accessories

€11.67/ pieceexcl. VAT

€14.12incl. VAT

5 In stock - Estimated delivery date 06/11/2026

€9.65/ pieceexcl. VAT

€11.68incl. VAT

13 In stock - Estimated delivery date 06/11/2026

€8.09/ pieceexcl. VAT

€9.79incl. VAT

7 In stock - Estimated delivery date 06/11/2026

€15.56/ pieceexcl. VAT

€18.83incl. VAT

4 In stock - Estimated delivery date 06/11/2026