HYDRONIT

HYDRONIT Motor 48VDC 2200W Ø114 M46C4ST22M

  • ERIKS:14604634
Image 1
Save to list

€308.21/ pieceexcl. VAT

€372.93incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Size
114
Power
2.2 kW
Speed
3000 rpm
Voltage type
DC
Nominal rated voltage
48 V
Nominal current
65 A
Degree of protection (IP)
IP54
Insulation class acc. to IEC
F
Duty cycle
S2: 3 min, S3: 15% ED
with cooling fan
Yes
Weight
8.15 kg
Length
163 mm
Spare parts & accessories

€7.35/ pieceexcl. VAT

€8.89incl. VAT

12 In stock - Estimated delivery date 06/11/2026

€4.93/ pieceexcl. VAT

€5.97incl. VAT

4 In stock - Estimated delivery date 06/11/2026
Product Image

HYDRONIT Starting relay 48VDC 225A M47TC0004

  • Eriks:14076453
  • Manufacturer:M47TC0004

€100.48/ pieceexcl. VAT

€121.58incl. VAT

Estimated delivery date - 17/12/2026

€16.05/ pieceexcl. VAT

€19.42incl. VAT

1 In stock - Estimated delivery date 06/11/2026