HYDRONIT

HYDRONIT Motor 48VDC 2200W Ø114 M46C4SF22MF8

  • ERIKS:14808920
Image 1
Save to list

€310.08/ pieceexcl. VAT

€375.20incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Size
114
Power
2.2 kW
Speed
3000 rpm
Voltage type
DC
Nominal rated voltage
48 V
Nominal current
65 A
Degree of protection (IP)
IP20
Insulation class acc. to IEC
F
Duty cycle
S2: 3,5 min, S3: 15% ED
Thermal protection
Yes
Weight
8 kg
Length
188 mm
Spare parts & accessories

€7.35/ pieceexcl. VAT

€8.89incl. VAT

12 In stock - Estimated delivery date 06/11/2026

€4.93/ pieceexcl. VAT

€5.97incl. VAT

4 In stock - Estimated delivery date 06/11/2026
Product Image

HYDRONIT Mounting kit Ø114 XACNH00001

  • Eriks:14076456
  • Manufacturer:XACNH00001

€5.70/ pieceexcl. VAT

€6.90incl. VAT

2 In stock - Estimated delivery date 06/11/2026

€16.05/ pieceexcl. VAT

€19.42incl. VAT

1 In stock - Estimated delivery date 06/11/2026