

€303.16/ pieceexcl. VAT
€366.82incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Size | 114 |
Power | 2.2 kW |
Speed | 3000 rpm |
Voltage type | DC |
Nominal rated voltage | 48 V |
Nominal current | 65 A |
Degree of protection (IP) | IP20 |
Insulation class acc. to IEC | F |
Duty cycle | S2: 3,5 min, S3: 15% ED |
Thermal protection | Yes |
Weight | 8 kg |
Length | 188 mm |
€11.67/ pieceexcl. VAT
€14.12incl. VAT
5 In stock - Estimated delivery date 06/11/2026€9.65/ pieceexcl. VAT
€11.68incl. VAT
13 In stock - Estimated delivery date 06/11/2026€8.09/ pieceexcl. VAT
€9.79incl. VAT
7 In stock - Estimated delivery date 06/11/2026€15.56/ pieceexcl. VAT
€18.83incl. VAT
4 In stock - Estimated delivery date 06/11/2026