

€262.70/ pieceexcl. VAT
€317.87incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Size | 114 |
Power | 2.2 kW |
Speed | 2400 rpm |
Voltage type | DC |
Nominal rated voltage | 24 V |
Nominal current | 130 A |
Degree of protection (IP) | IP54 |
Insulation class acc. to IEC | F |
Duty cycle | S2: 2,5 min, S3: 10% ED |
with cooling fan | Yes |
Weight | 8.15 kg |
Length | 165 mm |
€7.35/ pieceexcl. VAT
€8.89incl. VAT
12 In stock - Estimated delivery date 06/11/2026€48.11/ pieceexcl. VAT
€58.21incl. VAT
31 In stock - Estimated delivery date 06/11/2026€16.05/ pieceexcl. VAT
€19.42incl. VAT
1 In stock - Estimated delivery date 06/11/2026€5.70/ pieceexcl. VAT
€6.90incl. VAT
2 In stock - Estimated delivery date 06/11/2026