HYDRONIT

HYDRONIT Motor 24VDC 2200W Ø114 M46C2SF22F8

  • ERIKS:14604692
Image 1
Save to list

€283.74/ pieceexcl. VAT

€343.33incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Size
114
Power
2.2 kW
Speed
2400 rpm
Voltage type
DC
Nominal rated voltage
24 V
Nominal current
130 A
Degree of protection (IP)
IP20
Insulation class acc. to IEC
F
Duty cycle
S2: 3,5 min, S3: 10% ED
Thermal protection
Yes
Weight
8 kg
Length
188 mm
Spare parts & accessories

€11.67/ pieceexcl. VAT

€14.12incl. VAT

5 In stock - Estimated delivery date 06/11/2026

€9.65/ pieceexcl. VAT

€11.68incl. VAT

13 In stock - Estimated delivery date 06/11/2026

€8.09/ pieceexcl. VAT

€9.79incl. VAT

7 In stock - Estimated delivery date 06/11/2026

€15.56/ pieceexcl. VAT

€18.83incl. VAT

4 In stock - Estimated delivery date 06/11/2026