HYDRONIT

HYDRONIT Gear pump very high pressure GR.1 7,8cc VH PCPAH00054

  • ERIKS:14604661
Image 1
Save to list

€214.22/ pieceexcl. VAT

€259.21incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Series
VH
Mounting flange
Group 1
Displacement
7.8 cm³/r
Max. operating pressure
290 bar
Intermittent pressure
310 bar
Peak pressure
320 bar
Max. Speed
2800 rpm
Min. Speed
600 rpm
Weight
1.79 kg
Code
PCPAH00054