

€214.22/ pieceexcl. VAT
€259.21incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | VH |
Mounting flange | Group 1 |
Displacement | 7.3 cm³/r |
Max. operating pressure | 310 bar |
Intermittent pressure | 330 bar |
Peak pressure | 340 bar |
Max. Speed | 3000 rpm |
Min. Speed | 600 rpm |
Weight | 1.77 kg |
Code | PCPAH00053 |