

€196.19/ pieceexcl. VAT
€237.39incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | VH |
Mounting flange | Group 1 |
Displacement | 3.63 cm³/r |
Max. operating pressure | 320 bar |
Intermittent pressure | 350 bar |
Peak pressure | 370 bar |
Max. Speed | 4000 rpm |
Min. Speed | 800 rpm |
Weight | 1.55 kg |
Code | PCPAH00049 |