

€211.90/ pieceexcl. VAT
€256.40incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | VH |
Mounting flange | Group 1 |
Displacement | 10.6 cm³/r |
Max. operating pressure | 210 bar |
Intermittent pressure | 220 bar |
Peak pressure | 235 bar |
Max. Speed | 2400 rpm |
Min. Speed | 600 rpm |
Weight | 1.98 kg |
Code | PCPAH00056 |