

€273.12/ pieceexcl. VAT
€330.48incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | S |
Mounting flange | Group 1 |
Displacement | 8.5 cm³/r |
Max. operating pressure | 110 bar |
Intermittent pressure | 130 bar |
Peak pressure | 150 bar |
Max. Speed | 2000 rpm |
Weight | 2.1 kg |
Code | PCPAH00033 |