

€240.78/ pieceexcl. VAT
€291.34incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | S |
Mounting flange | Group 1 |
Displacement | 6 cm³/r |
Max. operating pressure | 180 bar |
Intermittent pressure | 190 bar |
Peak pressure | 210 bar |
Max. Speed | 2000 rpm |
Weight | 2.03 kg |
Code | S60603010 |