HYDRONIT

HYDRONIT Gear pump low noise GR.1 5,0cc S S60603009

  • ERIKS:12584364
Image 1
Save to list

€240.56/ pieceexcl. VAT

€291.08incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Series
S
Mounting flange
Group 1
Displacement
5 cm³/r
Max. operating pressure
210 bar
Intermittent pressure
235 bar
Peak pressure
260 bar
Max. Speed
2000 rpm
Weight
1.1 kg
Code
S60603009