

€222.58/ pieceexcl. VAT
€269.32incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | S |
Mounting flange | Group 1 |
Displacement | 4.3 cm³/r |
Max. operating pressure | 210 bar |
Intermittent pressure | 250 bar |
Peak pressure | 280 bar |
Max. Speed | 2800 rpm |
Weight | 0.95 kg |
Code | S60603008 |