HYDRONIT

HYDRONIT Gear pump low noise GR.1 3,2cc S S60603006

  • ERIKS:12584362
Image 1
Save to list

€222.43/ pieceexcl. VAT

€269.14incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Series
S
Mounting flange
Group 1
Displacement
3.2 cm³/r
Max. operating pressure
210 bar
Intermittent pressure
250 bar
Peak pressure
280 bar
Max. Speed
3200 rpm
Weight
0.9 kg
Code
S60603006