HYDRONIT

HYDRONIT Gear pump low noise GR.0 9,8cc PCPAH00034

  • ERIKS:14604648
Image 1
Save to list

€274.92/ pieceexcl. VAT

€332.65incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Series
S
Mounting flange
Group 1
Displacement
9.8 cm³/r
Max. operating pressure
100 bar
Intermittent pressure
110 bar
Peak pressure
120 bar
Max. Speed
2000 rpm
Weight
2.13 kg
Code
PCPAH00034