HYDRONIT

HYDRONIT Gear pump low noise GR.0 1,75cc PCPAH00031

  • ERIKS:14604645
Image 1
Save to list

€178.54/ pieceexcl. VAT

€216.03incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Series
SM
Mounting flange
Group 0
Displacement
1.5 cm³/r
Max. operating pressure
135 bar
Intermittent pressure
155 bar
Peak pressure
175 bar
Max. Speed
2500 rpm
Weight
0.51 kg
Code
PCPAH00031
Spare parts & accessories
Product Image

HYDRONIT Adapter flange GR.0 PPC/PPM/EPB E60513025

  • Eriks:12584303
  • Manufacturer:E60513025

€12.86/ pieceexcl. VAT

€15.56incl. VAT

11 In stock - Estimated delivery date 09/11/2026