HYDRONIT

HYDRONIT Gear pump low noise GR.0 1,5cc PCPAH00030

  • ERIKS:14604644
Image 1
Save to list

€178.30/ pieceexcl. VAT

€215.74incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HYDRONIT
Series
SM
Mounting flange
Group 0
Displacement
1.25 cm³/r
Max. operating pressure
160 bar
Intermittent pressure
180 bar
Peak pressure
200 bar
Max. Speed
3000 rpm
Weight
0.49 kg
Code
PCPAH00030
Spare parts & accessories
Product Image

HYDRONIT Adapter flange GR.0 PPC/PPM/EPB E60513025

  • Eriks:12584303
  • Manufacturer:E60513025

€12.86/ pieceexcl. VAT

€15.56incl. VAT

11 In stock - Estimated delivery date 09/11/2026