

€178.30/ pieceexcl. VAT
€215.74incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HYDRONIT |
Series | SM |
Mounting flange | Group 0 |
Displacement | 0.75 cm³/r |
Max. operating pressure | 160 bar |
Intermittent pressure | 180 bar |
Peak pressure | 200 bar |
Max. Speed | 3500 rpm |
Weight | 0.4 kg |
Code | PCPAH00029 |
€12.86/ pieceexcl. VAT
€15.56incl. VAT
11 In stock - Estimated delivery date 13/11/2026